Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # LNEX130608PNER-H-ACP300
Zoro # G0607518
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Number LNEX130608PNER-H-ACP300
- For Use With Shoulder Milling Cutters
- Cast Iron (K) Compatibility No
- Insert Material Carbide
- Super Alloy (S) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNEX130608PNER-H-ACP300
- Zoro # G0607518
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 130608 |
Nose Radius | 0.031" |
Depth of Cut | 12.00mm |
Corner Radius | 1/32 in |
Cutting Edge Length | 13.00mm |
Width | 12.60mm |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Self-Adjusting Door Holder, All Wood - For Doors as Thin as 1" Or as Thick as 2-1/4" (70150)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 9/16" 3PK (BL11120-3)
- MICRO 100 Cut-Off Blade w/V Groove (T-104-V)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SECO Carbide Insert Pack of 2 (12ER1.50FD CP500)
- Sumitomo Milling Inserts