Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # LNEX130608PNER-G-ACP300
Zoro # G0607533
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steel (P) Compatibility No
- Mounting Style Screw-On
- Coating PVD
- Cast Iron (K) Compatibility No
- Non Ferrous (N) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # LNEX130608PNER-G-ACP300
- Zoro # G0607533
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 130608 |
Cutting Edge Length | 13.00mm |
Depth of Cut | 12.00mm |
Corner Radius | 1/32 in |
Width | 12.60mm |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- HHIP 25mm ER-16 Collet Chuck Wrench For Hex Nut (3900-0593)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- Sumitomo Milling Inserts