Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # AXMT170516PEERG-ACP300
Zoro # G0607271
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Super Alloy (S) Compatibility No
- Cutting Direction Right Hand
- Hardened (H) Compatibility No
- Cast Iron (K) Compatibility No
- Inscribed Circle 0.180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170516PEERG-ACP300
- Zoro # G0607271
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.063" |
Insert Size | 170516 |
Corner Radius | 1/16 in |
Depth of Cut | 14.00mm |
Cutting Edge Length | 17.00mm |
Width | 0.4020 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERG-ACP300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV65)
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- MORSE 3" Bi-Metal Hole Saw (MHS48)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-G-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- Sumitomo Milling Inserts