Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # AXMT123508PEERG-ACP300
Zoro # G0570600
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Angle 0 Degrees
- Super Alloy (S) Compatibility No
- Hardened (H) Compatibility No
- Stainless (M) Compatibility No
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123508PEERG-ACP300
- Zoro # G0570600
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123508 |
Nose Radius | 0.031" |
Cutting Edge Length | 12.00mm |
Width | 0.2600 in |
Corner Radius | 1/32 in |
Depth of Cut | 10.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERG-ACP300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in. C-Clamp, Drop-Forged (211424)
- WESTWARD Wrench, Combination, Metric, 9-3/4" L. (54PN59)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- OSG Milling Insert, Parallelogram, GM, XC3030 (7825032)
- Sumitomo Milling Inserts