Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # AXMT123504PEERG-ACP300
Zoro # G0582220
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardened (H) Compatibility No
- Mounting Style Screw-On
- Grade ACP300
- For Use With Shoulder Milling Cutters
- Insert Size 123504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123504PEERG-ACP300
- Zoro # G0582220
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123504 |
Nose Radius | 0.010" |
Width | 0.2600 in |
Cutting Edge Length | 12.00mm |
Depth of Cut | 10.00mm |
Corner Radius | 1/64 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERG-ACP300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- DRILL AMERICA 5MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0504)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 31/64 (C22755)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SECO Carbide Insert Pack of 2 (12ER1.50FD CP500)
- Sumitomo Milling Inserts