Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # ZNMT3CX-ACP200
Zoro # G0583727
product price: $16.75
/ea
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Thickness 0.190"
- Insert Shape Round
- Super Alloy (S) Compatibility No
- Cast Iron (K) Compatibility No
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # ZNMT3CX-ACP200
- Zoro # G0583727
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 3 |
Nose Radius | 0.375" |
Corner Radius | 3/8 in |
Width | 0.3610 in |
Cutting Edge Length | 0.7200 in |
Description
Ball Nose Milling Insert, Inscribed Circle 0.140 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12 oz Mallet (22106)
- GREAT NECK 8-In Pipe Wrench (PW8)
- GENERAL TOOLS Needle File Set, Swiss, 5-1/2 In. L (707475)
- HHIP 1/2" 5C Round Collet (3900-1129)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- WIDIA Square Milling Insert, 12.70mm, Carbide (SPKN42EDR)
- Sumitomo Milling Inserts