Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # XNMU060616PNER-G-ACP200
Zoro # G0608032
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility No
- Inscribed Circle 0.180 in
- Super Alloy (S) Compatibility No
- Coating PVD
- Workpiece Compatibility Steel (P)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # XNMU060616PNER-G-ACP200
- Zoro # G0608032
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 1.600" |
Insert Size | 060604 |
Depth of Cut | 6.00mm |
Corner Radius | 1.60mm |
Cutting Edge Length | 3.20mm |
Width | 11.20mm |
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- PROTO 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J07532T)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (RDET1204M0EN-G-ACM200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- Sumitomo Milling Inserts