Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # WDMT1406ZDTR-H-ACP200
Zoro # G0582710
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Medium
- Mounting Style Screw-On
- Cast Iron (K) Compatibility No
- Steel (P) Compatibility Yes
- ANSI Number WDMT1406ZDTR-H-ACP200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # WDMT1406ZDTR-H-ACP200
- Zoro # G0582710
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1406 |
Nose Radius | 2.000" |
Depth of Cut | 0.0980 in |
Corner Radius | 0.0787 in |
Description
Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- RITE IN THE RAIN Carpenter Pencil, PK 12 (59-12)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- Sumitomo Milling Inserts