Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # WDMT0804ZDTR-H-ACP200
Zoro # G0583392
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Number WDMT0804ZDTR-H-ACP200
- Insert Application Medium
- Insert Style WDMT
- Grade ACP200
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WDMT0804ZDTR-H-ACP200
- Zoro # G0583392
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2.000" |
Insert Size | 0804 |
Depth of Cut | 0.0590 in |
Corner Radius | 0.0787 in |
Description
Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 13/16" (KTI-41326)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- Sumitomo Milling Inserts