Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # SOMT120404PDER-G-ACP200
Zoro # G0595067
product price: $14.65
/ea
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shoulder Milling Cutters
- Inscribed Circle 1/2 in
- Workpiece Compatibility Steel (P)
- Super Alloy (S) Compatibility No
- Insert Style SOMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120404PDER-G-ACP200
- Zoro # G0595067
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.400" |
Insert Size | 120404 |
Depth of Cut | 10.00mm |
Cutting Edge Length | 12.70mm |
Corner Radius | 0.40mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In (GN4X3250T5-D-21)
- RIDGID Coil/Flat Spring Assy, For 4A499 Wrench (31660)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- WESTWARD 1/2" 135 Deg. Jobber Length Drill Bit (401J61)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- Sumitomo Milling Inserts