Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # SOMT080304PZER-G-ACP200
Zoro # G0572490
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cast Iron (K) Compatibility No
- For Use With Shoulder Milling Cutters
- No. of Edges 4
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT080304PZER-G-ACP200
- Zoro # G0572490
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.400" |
Insert Size | 080304 |
Cutting Edge Length | 8.00mm |
Corner Radius | 0.40mm |
Depth of Cut | 1.50mm |
Description
Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/16 In., 3-1/2 In. L (13H830)
- FEIN Circular Saw Blades, Stainless Steel, 9 in (63502009560)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7323M)
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - Boxed (02147N)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- PRAMET CARBIDE INSERT, PACK OF 10 (VNMG 160408E-NF VNMG 332-NF T9315)
- Sumitomo Milling Inserts