Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # SNMT13T6ANER-G-ACP200
Zoro # G0595889
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Thickness 0.270"
- Cutting Direction Right Hand
- Chip-Breaker Yes
- Lead Angle 45 Degrees
- Insert Size 13T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SNMT13T6ANER-G-ACP200
- Zoro # G0595889
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 13T6 |
Depth of Cut | 6.00mm |
Cutting Edge Length | 13.50mm |
Description
Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- ZORO SELECT 9/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101406)
- SUMITOMO Milling Insert, T4500A Grade, Cermet (SOMT120408PDER-G-T4500A)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- Sumitomo Milling Inserts