Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # SEMT13T3AGSR-G-ACP200
Zoro # G0595721
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Edges 4
- ANSI Number SEMT13T3AGSR-G-ACP200
- Workpiece Compatibility Steel (P)
- Grade ACP200
- Non Ferrous (N) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SEMT13T3AGSR-G-ACP200
- Zoro # G0595721
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 13T3 |
Depth of Cut | 6.00mm |
Cutting Edge Length | 13.40mm |
Description
Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. X 1/4 in. drive SAE 6 Point Standard Socket 1 pc (CDS7N)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- COGHLANS CAMP AXE 13"" (9060)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Black (812NW)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- Sumitomo Milling Inserts