Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # SDMW1406ZDTR-ACP200
Zoro # G0582948
product price: $16.69
/ea
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbide
- Cast Iron (K) Compatibility No
- Insert Thickness 0.240"
- Hardened (H) Compatibility No
- ANSI Number SDMW1406ZDTR-ACP200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SDMW1406ZDTR-ACP200
- Zoro # G0582948
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1406 |
Nose Radius | 2.000" |
Cutting Edge Length | 0.5510 in |
Depth of Cut | 0.0590 in |
Corner Radius | 0.0790 in |
Description
Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA 1-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1437)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- Sumitomo Milling Inserts