Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # ONMT05T6ANER-G-ACP200
Zoro # G0595870
product price: $15.49
/ea
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Octagon
- Super Alloy (S) Compatibility No
- No. of Edges 8
- Stainless (M) Compatibility No
- Steel (P) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # ONMT05T6ANER-G-ACP200
- Zoro # G0595870
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 05T6 |
Depth of Cut | 3.00mm |
Description
Octagon Milling Insert, Inscribed Circle 0.5315 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 2in. Hole, 3/16in. D (CTS32)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 6" (HMW.1-1/8)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- MAYHEW TOOLS Screw Extractor 7/8 (36967)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- Sumitomo Milling Inserts