Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # LNMX170808PNSR-L-ACP200
Zoro # G0594671
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Steel (P)
- Super Alloy (S) Compatibility No
- Inscribed Circle 0.180 in
- Insert Material Carbide
- For Use With Shoulder Milling Cutters
Product Information
- Brand Sumitomo
- MFR # LNMX170808PNSR-L-ACP200
- Zoro # G0594671
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 170808 |
Depth of Cut | 16.00mm |
Cutting Edge Length | 17.20mm |
Corner Radius | 1/32 in |
Width | 13.00mm |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- KRAFT TOOL Straight Arrow Hand Groover w/1-1/4", 12 (CC012PF-125)
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ONMT05T6ANER-L-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- Sumitomo Milling Inserts