Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # LNEX130608PNER-G-ACP200
Zoro # G0572317
product price: $17.69
/ea
Sold in multiples of 10 for $176.90
$176.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steel (P) Compatibility No
- Coating PVD
- Insert Application Medium
- Stainless (M) Compatibility Yes
- No. of Edges 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNEX130608PNER-G-ACP200
- Zoro # G0572317
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 130608 |
Cutting Edge Length | 13.00mm |
Width | 12.60mm |
Corner Radius | 1/32 in |
Depth of Cut | 12.00mm |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BONWAY Bon 32-103 Release Agent, Light Grey (32-103)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- WIDIA Milling Insert, Round (RNGJ64EML)
- Sumitomo Milling Inserts