Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # LNEX080408PNER-G-ACP200
Zoro # G0572028
product price: $14.89
/ea
Sold in multiples of 10 for $148.90
$148.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACP200
- Nose Radius 0.031"
- Super Alloy (S) Compatibility No
- Insert Thickness 0.170"
- Stainless (M) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNEX080408PNER-G-ACP200
- Zoro # G0572028
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 080408 |
Depth of Cut | 8.00mm |
Corner Radius | 1/32 in |
Cutting Edge Length | 8.60mm |
Width | 9.30mm |
Description
Diamond Milling Insert, Inscribed Circle 0.140 in, -34 Degrees to -20 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3002)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/4" (133mm) (FCH0514-G)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- Sumitomo Milling Inserts