Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # AXMT170516PEERG-ACP200
Zoro # G0607253
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACP200
- Nose Radius 0.063"
- For Use With Shoulder Milling Cutters
- Mounting Style Screw-On
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # AXMT170516PEERG-ACP200
- Zoro # G0607253
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.063" |
Insert Size | 170516 |
Depth of Cut | 14.00mm |
Width | 0.4020 in |
Corner Radius | 1/16 in |
Cutting Edge Length | 17.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERG-ACP200, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- HHIP 3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck (3900-4738)
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SECO Carbide Insert Pack of 10 (WNMG060408-FF2 TP2501)
- Sumitomo Milling Inserts