Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # AXMT170508PEERG-ACP200
Zoro # G0571057
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 170508
- Mounting Style Screw-On
- Cutting Direction Right Hand
- Lead Angle 0 Degrees
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170508PEERG-ACP200
- Zoro # G0571057
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170508 |
Nose Radius | 0.031" |
Width | 0.4020 in |
Depth of Cut | 14.00mm |
Cutting Edge Length | 17.00mm |
Corner Radius | 1/32 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERG-ACP200, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- YG-1 TOOL CO Semt13T3Agsn Yg602 Milling Insert (12000203)
- Sumitomo Milling Inserts