Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # AXMT170504PEERG-ACP200
Zoro # G0570993
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Super Alloy (S) Compatibility No
- Hardened (H) Compatibility No
- Stainless (M) Compatibility No
- ANSI Number AXMT170504PEERG-ACP200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170504PEERG-ACP200
- Zoro # G0570993
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170504 |
Nose Radius | 0.010" |
Width | 0.4020 in |
Depth of Cut | 14.00mm |
Corner Radius | 1/64 in |
Cutting Edge Length | 17.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERG-ACP200, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- PROTO 3/4 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J07522ML)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- FOWLER Swiss Pattern File 12-Piece Set (75-130-062)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- Sumitomo Milling Inserts