Shop All Milling Inserts
Sumitomo
Milling Insert, ACP100 Grade, Carbide
Mfr # XNMU060608PNER-H-ACP100
Zoro # G0582659
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.790"
- Insert Application Finishing
- Grade ACP100
- Chip-Breaker Yes
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # XNMU060608PNER-H-ACP100
- Zoro # G0582659
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.790" |
Insert Size | 060604 |
Width | 11.20mm |
Depth of Cut | 6.00mm |
Cutting Edge Length | 3.20mm |
Corner Radius | 0.80mm |
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (27866RPB185640)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-10' 5)
- MILWAUKEE TOOL 17mm Metric Combination Wrench (45-96-9517)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- Sumitomo Milling Inserts