Shop All Milling Inserts
Sumitomo
Milling Insert, ACP100 Grade, Carbide
Mfr # SOMT120408PDER-H-ACP100
Zoro # G0595198
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade ACP100
- Super Alloy (S) Compatibility No
- Non Ferrous (N) Compatibility No
- No. of Edges 4
- Workpiece Compatibility Steel (P)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-H-ACP100
- Zoro # G0595198
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 120408 |
Corner Radius | 0.80mm |
Cutting Edge Length | 12.70mm |
Depth of Cut | 2.50mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- AMPG Groove Measeurement Caliper Jaw, .400" (Z9510)
- SWANSON TOOL 8" Speedlite® Square Orange (T0118)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (RDET1204M0EN-G-ACM200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- Sumitomo Milling Inserts