Shop All Milling Inserts
Sumitomo
Milling Insert, ACP100 Grade, Carbide
Mfr # LNEX130604PNER-L-ACP100
Zoro # G0572280
product price: $15.59
/ea
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 130604
- Stainless (M) Compatibility Yes
- Insert Application Finishing
- Insert Material Carbide
- Non Ferrous (N) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNEX130604PNER-L-ACP100
- Zoro # G0572280
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 130604 |
Nose Radius | 0.010" |
Width | 12.60mm |
Cutting Edge Length | 13.00mm |
Corner Radius | 1/64 in |
Depth of Cut | 12.00mm |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- CMT Trimmer Router Bit, HWM, 1/4 in (842.095.11)
- BOSCH Alignment Laser, Interior Usage, 2 Beams (GLL3-300)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- Sumitomo Milling Inserts