Shop All Milling Inserts
Sumitomo
Milling Insert, ACP100 Grade, Carbide
Mfr # AXMT170504PEERG-ACP100
Zoro # G0570941
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Application Finishing
- Chip-Breaker Yes
- Steel (P) Compatibility No
- Mounting Style Screw-On
- Stainless (M) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170504PEERG-ACP100
- Zoro # G0570941
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170504 |
Nose Radius | 0.010" |
Depth of Cut | 14.00mm |
Width | 0.4020 in |
Corner Radius | 1/64 in |
Cutting Edge Length | 17.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERG-ACP100, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- MICHIGAN DRILL 11/64 REGULAR HELIX 3IN OAL STRAIGHT SHANK CARBIDE TIPPED MASONRY DRILL (CT890 11/64)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-500011)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- PRAMET Carbide Insert Pack of 10 (WNMG 060408W-MR WNMG 332W-MR T9315)
- Sumitomo Milling Inserts