Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # WDMT0603ZDTR-ACM300
Zoro # G0583112
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Angle 70 Degrees
- Insert Shape Trigon
- Stainless (M) Compatibility No
- Insert Thickness 0.120"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # WDMT0603ZDTR-ACM300
- Zoro # G0583112
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 0603 |
Nose Radius | 1.500" |
Depth of Cut | 0.0390 in |
Corner Radius | 0.0591 in |
Description
Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- BETA T-Handle Wrench, Male, 9mm (009510590)
- KLEIN TOOLS Step Bit Kit, Spiral DoubleFluted, VACO, 4Piece (25950)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ONMT05T6ANER-L-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-G-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- WIDIA Milling Insert, Parallelogram (XDCT1101ERML)
- Sumitomo Milling Inserts