Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # SOMT120412PDER-G-ACM300
Zoro # G0607789
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility No
- ANSI Number SOMT120412PDER-G-ACM300
- Rake -8 Degrees Radial, 8 Degrees Axial
- No. of Edges 4
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120412PDER-G-ACM300
- Zoro # G0607789
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 120412 |
Nose Radius | 1.200" |
Corner Radius | 1.20mm |
Cutting Edge Length | 12.70mm |
Depth of Cut | 10.00mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- SHARPAL 6 In 1 Knife Sharpener (101N)
- WRIGHT TOOL 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (8158)
- EREM Tweezers Antimagnetic Serration (EOODSA)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- NTK Carbide Insert Pack of 10 (RPMT1604MO(GB)XN4)
- Sumitomo Milling Inserts