Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # SOMT120408PDER-G-ACM300
Zoro # G0595003
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility No
- Super Alloy (S) Compatibility Yes
- Stainless (M) Compatibility No
- Rake -8 Degrees Radial, 8 Degrees Axial
- Lead Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-G-ACM300
- Zoro # G0595003
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 120408 |
Cutting Edge Length | 12.70mm |
Corner Radius | 0.80mm |
Depth of Cut | 10.00mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt N398321 N088403, PK 2 (M68)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m8 x 1.25 (T/AT8X1.25)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- HHIP 7" Tap Wrench Extension With 2-Jaw Chuck (3900-0218)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- Sumitomo Milling Inserts