Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # SOMT080308PZER-G-ACM300
Zoro # G0572551
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 4
- Insert Material Carbide
- Insert Size 080308
- ANSI Number SOMT080308PZER-G-ACM300
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT080308PZER-G-ACM300
- Zoro # G0572551
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 080308 |
Nose Radius | 0.800" |
Cutting Edge Length | 8.00mm |
Depth of Cut | 1.50mm |
Corner Radius | 0.80mm |
Description
Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- Sumitomo Milling Inserts