Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # SOMT080304PZER-G-ACM300
Zoro # G0572341
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD
- Insert Material Carbide
- Grade ACM300
- Chip-Breaker Yes
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT080304PZER-G-ACM300
- Zoro # G0572341
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 080304 |
Nose Radius | 0.400" |
Cutting Edge Length | 8.00mm |
Corner Radius | 0.40mm |
Depth of Cut | 1.50mm |
Description
Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- Sumitomo Milling Inserts