Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # RDET1204M0EN-G-ACM300
Zoro # G0583508
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility No
- Insert Material Carbide
- Grade ACM300
- Rake -5 Degrees Radial, 10 Degrees Axial
- Insert Thickness 0.190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RDET1204M0EN-G-ACM300
- Zoro # G0583508
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.236" |
Insert Size | 1204 |
Cutting Edge Length | 0.4720 in |
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- DRILL AMERICA m9x1.25 Carbon Steel Hex Die (DWTSMH9X1.25)
- EXCEL BLADES 9mm Snap-Off Knife (16010IND)
- BIG HORN 7 Piece Countersink Drill Bit Set with Stop Collars & Wrench (13200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ONMT05T6ANER-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- KYOCERA Pentagon Milling Insert, PVD Carbide (PNEG1106XNENGLPR1510)
- Sumitomo Milling Inserts