Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # AXMT170563PEER-E-ACM300
Zoro # G0571669
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardened (H) Compatibility No
- Lead Angle 0 Degrees
- Mounting Style Screw-On
- Insert Thickness 0.219"
- Inscribed Circle 0.180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170563PEER-E-ACM300
- Zoro # G0571669
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.248" |
Insert Size | 170563 |
Cutting Edge Length | 17.00mm |
Corner Radius | 0.2480 in |
Width | 0.4020 in |
Depth of Cut | 14.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170563PEER-E-ACM300, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Base Attachment (6140)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Chrome (1350)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- Sumitomo Milling Inserts