Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # AXMT170504PEERE-ACM300
Zoro # G0570969
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Workpiece Compatibility Stainless (M), Super Alloy (S)
- For Use With Shoulder Milling Cutters
- Grade ACM300
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170504PEERE-ACM300
- Zoro # G0570969
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170504 |
Nose Radius | 0.010" |
Depth of Cut | 14.00mm |
Cutting Edge Length | 17.00mm |
Corner Radius | 1/64 in |
Width | 0.4020 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERE-ACM300, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XLHS)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- Sumitomo Milling Inserts