Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # AXMT123516PEERE-ACM300
Zoro # G0570652
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rake Positive
- Super Alloy (S) Compatibility Yes
- Steel (P) Compatibility No
- Insert Style AXMT
- Nose Radius 0.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123516PEERE-ACM300
- Zoro # G0570652
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.063" |
Insert Size | 123516 |
Depth of Cut | 10.00mm |
Corner Radius | 1/16 in |
Width | 0.2600 in |
Cutting Edge Length | 12.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123516PEERE-ACM300, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS 22-oz Milled Face Framing Hammer with Soft Mallet Cap, Steel Handle (SPEC-M22CF-S)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #57 (C70190)
- GREENLEE Screwdriver 3/16 in Round (0153-23C)
- RIDGID Spacer (93460)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- SUMITOMO Milling Insert, K246L9 Grade, Carbide (LNGX160516PNFN-W-K246L9)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- Sumitomo Milling Inserts