Shop All Milling Inserts
Sumitomo
Milling Insert, ACM300 Grade, Carbide
Mfr # AXMT123508PEERE-ACM300
Zoro # G0582239
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardened (H) Compatibility No
- Insert Thickness 0.138"
- Insert Style AXMT
- Non Ferrous (N) Compatibility No
- Lead Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123508PEERE-ACM300
- Zoro # G0582239
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123508 |
Nose Radius | 0.031" |
Depth of Cut | 10.00mm |
Width | 0.2600 in |
Cutting Edge Length | 12.00mm |
Corner Radius | 1/32 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERE-ACM300, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nail Gun, For Nail Length 0" to 3 1/2 (DCN920P1)
- 3M Riveter Hand Big Daddy (M39010)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/4" (84307N)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- Sumitomo Milling Inserts