Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # WDMT1406ZDTR-H-ACM200
Zoro # G0583602
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- No. of Edges 3
- Cutting Direction Right Hand
- Hardened (H) Compatibility No
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WDMT1406ZDTR-H-ACM200
- Zoro # G0583602
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1406 |
Nose Radius | 2.000" |
Depth of Cut | 0.0980 in |
Corner Radius | 0.0787 in |
Description
Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T25 Power Bits (5PK) (48-32-4685)
- KIPP Crank Handle, Cylindrical Grip Revolving Similar To DIN 469 Size:1 Reamed Hole D2=10, A=80, H=71, 1, (K0996.3110)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SEMT13T3AGSR-G-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- Sumitomo Milling Inserts