Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # WDMT1205ZDTR-H-ACM200
Zoro # G0583438
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1205
- Insert Thickness 0.200"
- Stainless (M) Compatibility No
- Insert Style WDMT
- Super Alloy (S) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # WDMT1205ZDTR-H-ACM200
- Zoro # G0583438
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1205 |
Nose Radius | 2.000" |
Depth of Cut | 0.0790 in |
Corner Radius | 0.0787 in |
Description
Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 Live Center With Revolving Body (3900-6093)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- TUNGALOY Milling Insert, AH120 Grade, 0.146in.Thick (6818305)
- Sumitomo Milling Inserts