Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # SOMT120416PDER-G-ACM200
Zoro # G0607807
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Angle 0 Degrees
- Insert Shape Square
- No. of Edges 4
- Inscribed Circle 1/2 in
- Mounting Style Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120416PDER-G-ACM200
- Zoro # G0607807
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 1.600" |
Insert Size | 120416 |
Depth of Cut | 10.00mm |
Cutting Edge Length | 12.70mm |
Corner Radius | 1.60mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SEMT13T3AGSR-FG-ACP300)
- SECO Carbide Insert Pack of 2 (12ER1.50FD CP500)
- Sumitomo Milling Inserts