Sumitomo

Milling Insert, ACM200 Grade, Carbide


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ANSI Number SOMT120412PDER-G-ACM200
  • Insert Material Carbide
  • Grade ACM200
  • Coating CVD
  • Nose Radius 1.200"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nose Radius 1.200"
Insert Size 120412
Cutting Edge Length 12.70mm
Depth of Cut 10.00mm
Corner Radius 1.20mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.