Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # RDET1204M0EN-G-ACM200
Zoro # G0583541
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Thickness 0.190"
- Mounting Style Screw-On
- Inscribed Circle 0.4720 in
- Rake -5 Degrees Radial, 10 Degrees Axial
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RDET1204M0EN-G-ACM200
- Zoro # G0583541
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.236" |
Insert Size | 1204 |
Cutting Edge Length | 0.4720 in |
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- Sumitomo Milling Inserts