Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # AXMT170512PEERE-ACM200
Zoro # G0571151
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Inscribed Circle 0.180 in
- Insert Thickness 0.219"
- Rake Positive
- Insert Shape Parallelogram
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170512PEERE-ACM200
- Zoro # G0571151
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170512 |
Nose Radius | 0.047" |
Corner Radius | 3/64 in |
Depth of Cut | 14.00mm |
Width | 0.4020 in |
Cutting Edge Length | 17.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERE-ACM200, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Insize Handly Level, 4inL (4912-100)
- STARRETT Indicator Contact Point, 3/32 x 3/8 Round (PT06632-5)
- BIG HORN Long Handle J-Roller with Rubber Roller (19600)
- PFERD 6" Pillar File - Swiss Pattern, Cut 2 (12692)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- Sumitomo Milling Inserts