Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # AXMT123512PEERE-ACM200
Zoro # G0570838
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Edges 2
- Cast Iron (K) Compatibility No
- Lead Angle 0 Degrees
- Grade ACM200
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123512PEERE-ACM200
- Zoro # G0570838
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123516 |
Nose Radius | 0.047" |
Width | 0.2600 in |
Depth of Cut | 10.00mm |
Corner Radius | 3/64 in |
Cutting Edge Length | 12.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERE-ACM200, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Combination Drill & Tap (5498416)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- RIDGID Clamp Lever (44260)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- Sumitomo Milling Inserts