Shop All Milling Inserts
Sumitomo
Milling Insert, ACM200 Grade, Carbide
Mfr # AXMT123508PEERE-ACM200
Zoro # G0582272
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 123508
- Insert Style AXMT
- Non Ferrous (N) Compatibility No
- Lead Angle 0 Degrees
- For Use With Shoulder Milling Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123508PEERE-ACM200
- Zoro # G0582272
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123508 |
Nose Radius | 0.031" |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.00mm |
Depth of Cut | 10.00mm |
Width | 0.2600 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERE-ACM200, E, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/32" Thunderbolt Titanium Coated Drill Bit (48-89-2227)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- WESTWARD Alloy Steel Tap, 6-32 UNC (CCT1060-107)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNEX130608PNER-H-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (RDET1204M0EN-G-ACM200)
- PRAMET CARBIDE INSERT, PACK OF 10 (VNMG 160408E-NF VNMG 332-NF T9315)
- Sumitomo Milling Inserts