Shop All Milling Inserts
Sumitomo
Milling Insert, ACM100 Grade, Carbide
Mfr # RDET1204M0EN-H-ACM100
Zoro # G0583517
product price: $12.45
/ea
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stainless (M) Compatibility Yes
- Rake -5 Degrees Radial, 10 Degrees Axial
- Lead Angle 0 Degrees
- For Use With Milling Cutters
- Hardened (H) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RDET1204M0EN-H-ACM100
- Zoro # G0583517
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 1204 |
Nose Radius | 0.236" |
Cutting Edge Length | 0.4720 in |
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA High leverage ratcheting to close retaining rings (364)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- KYOCERA Pentagon Milling Insert, PVD Carbide (PNEG1106XNENGLPR1510)
- Sumitomo Milling Inserts