Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # XNMU060604PNER-G-ACK300
Zoro # G0595852
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.410"
- Mounting Style Screw-On
- Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
- Chip-Breaker Yes
- No. of Edges 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # XNMU060604PNER-G-ACK300
- Zoro # G0595852
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.410" |
Insert Size | 060604 |
Depth of Cut | 6.00mm |
Cutting Edge Length | 3.20mm |
Width | 11.20mm |
Corner Radius | 0.40mm |
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- HUSQVARNA GASKET, ROUND, 3/16 DIA68 L (589677601)
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- AVEN Tweezers, Plastic, 2Ab (18514)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- Sumitomo Milling Inserts