Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # SOMT120408PDER-H-ACK300
Zoro # G0595119
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cast Iron (K) Compatibility Yes
- ANSI Number SOMT120408PDER-H-ACK300
- Coating PVD
- Insert Size 120408
- Lead Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-H-ACK300
- Zoro # G0595119
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 120408 |
Nose Radius | 0.800" |
Cutting Edge Length | 12.70mm |
Depth of Cut | 10.00mm |
Corner Radius | 0.80mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit (14784)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- RELTON Single Cutter Hammer Bit 3/8" X 8" SDS-max (MX- 6-14)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- Sumitomo Milling Inserts