Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # SOMT120408PDER-G-ACK300
Zoro # G0595012
product price: $14.75
/ea
Sold in multiples of 10 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACK300
- Insert Shape Square
- Hardened (H) Compatibility No
- Chip-Breaker Yes
- ANSI Number SOMT120408PDER-G-ACK300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-G-ACK300
- Zoro # G0595012
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 120408 |
Depth of Cut | 10.00mm |
Corner Radius | 0.80mm |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- THE MAGNET SOURCE MAGNETIZE/DEMAGNETIZE DS (07524)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- Sumitomo Milling Inserts