Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # LNMX160608PNSN-H-ACK300
Zoro # G0594367
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Number LNMX160608PNSN-H-ACK300
- No. of Edges 4
- Cast Iron (K) Compatibility Yes
- Stainless (M) Compatibility Yes
- Insert Application Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNMX160608PNSN-H-ACK300
- Zoro # G0594367
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 160608 |
Corner Radius | 1/32 in |
Width | 0.4760 in |
Depth of Cut | 12.00mm |
Cutting Edge Length | 0.6340 in |
Description
Diamond Milling Insert, Inscribed Circle 16.00mm, -15 Degrees Radial, -5 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5216)
- GREENLEE Carbide Tipped Cutter (645-1)
- J.W. WINCO GN310-10-80-A-5/16X18-NI Gear Lever Stainless Steel (310-10-80-A-5/16X18-NI)
- MIDWEST AIR TECHNOLOGIES PLAIN BULLET CAP 2-3/8"" (328569C)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-FG-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- Sumitomo Milling Inserts