Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # AXMT170516PEERG-ACK300
Zoro # G0607238
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACK300
- Super Alloy (S) Compatibility No
- Coating PVD
- ISO Number AXMT170516PEERG-ACK300
- Insert Size 170516
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170516PEERG-ACK300
- Zoro # G0607238
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170516 |
Nose Radius | 0.063" |
Width | 0.4020 in |
Cutting Edge Length | 17.00mm |
Depth of Cut | 14.00mm |
Corner Radius | 1/16 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERG-ACK300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- HHIP SDJCR 12-3B Turning Tool Holder (2033-0123)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- Sumitomo Milling Inserts