Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # AXMT170508PEERG-ACK300
Zoro # G0571118
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number AXMT170508PEERG-ACK300
- Stainless (M) Compatibility No
- Rake Positive
- Insert Material Carbide
- Insert Application Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT170508PEERG-ACK300
- Zoro # G0571118
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170508 |
Nose Radius | 0.031" |
Depth of Cut | 14.00mm |
Cutting Edge Length | 17.00mm |
Width | 0.4020 in |
Corner Radius | 1/32 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERG-ACK300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 18Mm Combination Wrench Polished (644122)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- QEP Hole Saw Kit, Diamond, Grit Edge, 1-3/8 In (10569)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- Sumitomo Milling Inserts